BINOCULARS,FULL-SIZE,10X42,FOV 338 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BINOCULARS,FULL-SIZE,10X42,FOV 338

NORTHWEST

Web Price : $75.82 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UY35
  • Mfr. Model # 2UY35
  • UNSPSC # 41111717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Height (In.) 2-7/8
  • Includes Nylon Case with Nylon Strap, Rubber Eye Cups, Objective Lens Cover, Eyepiece Lens Cover, Lens Cleaning Cloth and Polybag, and Tripod Mount with Cover
  • Item Binoculars
  • Width (In.) 6-7/16
  • Length (In.) 5-5/8
  • Magnification 10 x 42
  • Type Full-Size
  • Construction Aluminum with Rubber Armor
  • Weight 21.6 oz.
  • Field of View 338 ft. @1000 yd.
  • Prism Type Porro
  • Min. Distance (Ft.) 33
  • Weather Resistant Fog Proof
  • Tripod Mountable Yes
  • Optical Lens Coating Fully Coated

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list