Skip Content
BINOCULAR STEREO ZOOM MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINOCULAR STEREO ZOOM MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y992
  • Mfr. Model # 35Y992
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.9 lbs

Technical Specs

  • Includes Dust Cover, & Operation Manual & eyecups (2)
  • Item Binocular Stereo Zoom Microscope
  • Manufacturers Warranty Length 1 Year
  • Stand Type Single Arm Boom
  • Eyepiece Protractor Yes
  • Eyepiece Type Binocular
  • Microscope Type Stereo
  • Maximum Magnification Capability 45X
  • Working Distance 100mm
  • Optical Magnification 0.7X - 4.5X
  • Optical Field of View 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list