BINOCULAR MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINOCULAR MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y961
  • Mfr. Model # 35Y961
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Item Binocular Microscope
  • Includes Spare Fuses (1), Dust Cover, & Operation Manual & eyecups (2),Spare Lamp (1) clear diffusing Filter, Blue Filter,
  • Eyepiece Protractor Yes
  • Manufacturers Warranty Length 1 Year
  • Light Source Variable Quartz Halogen
  • Base Dimensions 5-1/2" x 5"
  • Working Distance 11mm
  • Eyepiece Type Binocular
  • Max Specimen Height 11.0mm
  • Maximum Magnification Capability 1000X
  • Optical Magnification 40X - 1000X
  • Optical Field of View 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list