Skip Content
BINOCULAR MICROSCOPE,QUARTZ HALOGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BINOCULAR MICROSCOPE,QUARTZ HALOGEN

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y965
  • Mfr. Model # 35Y965
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.85 lbs

Technical Specs

  • Item Binocular Microscope
  • Includes Spare Fuses and lamp (1), Dust Cover, Operation Manual & eyecups (2),Dispersion Filter,Blue/yellow/green filter
  • Manufacturers Warranty Length 1 Year
  • Eyepiece Protractor Yes
  • Light Source Quartz Halogen
  • Working Distance 11mm
  • Maximum Magnification Capability 1000X
  • Eyepiece Type Binocular
  • Base Dimensions 5-1/2" x 5"
  • Max Specimen Height 11.0mm
  • Optical Field of View 18mm
  • Optical Magnification 40X - 1000X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list