Skip Content
BINOCULAR MICROSCOPE,MAGNIFICATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BINOCULAR MICROSCOPE,MAGNIFICATION

LUXO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CHF7
  • Mfr. Model # 5CHF7
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.5 lbs

Technical Specs

  • Includes Dual Boom Ball-Bearing Stand, Microscope, Fluorescent Ring Light and Instructions
  • Item Binocular Microscope
  • Eyepiece Protractor -
  • Manufacturers Warranty Length 5 yr.
  • Features 23mm Optics, Nearly 8" Working Distance (when Used with A 0.5x Reducing Lens), Larger Field Of View and Higher Magnification Than Comparable System 250 Models
  • Stand Type Dual Arm Boom
  • Light Source Fluorescent
  • Base Dimensions 10" x 10"
  • Working Distance 195mm
  • Maximum Magnification Capability 225X
  • Eyepiece Type Binocular
  • Horizontal Extension 26"
  • Max Specimen Height 195.0mm
  • Microscope Type Stereo
  • Optical Field of View 23mm
  • Vertical Extension 17-1/2"
  • Optical Magnification 7X - 45X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list