Skip Content
BINOCULAR CLIP-ON MAGNIFIER,3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BINOCULAR CLIP-ON MAGNIFIER,3X

ESCHENBACH OPTIK GMBH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DUY8
  • Mfr. Model # 3DUY8
  • UNSPSC # 41111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Binocular Clip-on Magnifier
  • Features Fixed Focus Flip-up Plastic Hard Coated Lens, Set 2" From Eye, Glass Fiber Reinforced Plastic Clip Has Four Rubber Tips to Protect Glasses
  • Diopter 8D
  • Includes -
  • Lens Dia. (mm) 75 x 28
  • Power 3x
  • Focal Distance (In./mm) 5"
  • Mounts To Most Eyeglass Frames

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list