Skip Content
BINDING SPINES,COMB,1/4IN,BLACK,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING SPINES,COMB,1/4IN,BLACK,PK1

SIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJV6
  • Mfr. Model # 6HJV6
  • UNSPSC # 44103503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Material Plastic
  • Colour Black
  • Size 1/4"
  • For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800
  • Item Binding Spine
  • Type Comb
  • Sheet Capacity 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list