Skip Content
BINDING SCRW TRUSS SLOT 8-32X1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING SCRW TRUSS SLOT 8-32X1/4 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4301CU
  • Mfr. Model # Z4301CU
  • UNSPSC # 30103606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 1
  • Material Copper
  • Item Binding Post Screw
  • Thread Size 8"-32
  • Drive Type Slotted
  • Thread Length 1/4"
  • Head Style Truss
  • Head Dia. 13/32"
  • Head Height 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list