Skip Content
BINDING SCREW 8-32X5/16 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING SCREW 8-32X5/16 ZINC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4075
  • Mfr. Model # Z4075
  • UNSPSC # 30103606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Steel zinc combo truss head machine screw. Thread size 8-32, length 5/16 inch, head diameter 3/8 inch, head height 1/8 inch and drive combo.

Technical Specs

  • Thread Size 8" - 32
  • Package Quantity 25
  • Finish Zinc Plated
  • Item Binding Screw
  • Material Steel Zinc
  • Drive Type Combo
  • Head Style Truss Head
  • Head Dia. 3/8"
  • Head Height 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list