BINDING SCREW 1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING SCREW 1/4 IN L

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4591SS
  • Mfr. Model # Z4591SS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel, tamperproof, 6 lobe security screw. Thread size 1/4-20, length 3/8 inch, head diameter 9/16 inch, head height 9/64 inch, T27 drive.

Technical Specs

  • Package Quantity 1
  • Thread Size 1/4"-20 x 1/4
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Item 6 Lobe Security Screw
  • Type Tamper Resistant Posts
  • Drive Type Six Lobe with Pin
  • Head Height 9/64"
  • Drive Size T27
  • Head Width 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list