Skip Content
BINDING POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING POST

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4374006
  • Mfr. Model # Z4374006
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Binding post set, brass. Barrel diameter 13/64 inch, grip range 1 inch, female barrel length 1 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch, and thread size 8-32.

Technical Specs

  • Package Quantity 10
  • Thread Size 8-32
  • Grip Range 1"
  • Barrel Thread Depth 3/8"
  • Barrel Dia. 13/64"
  • Barrel Length 5/16"
  • Finish Dull Brass
  • Includes Slotted Truss Head Screw
  • Material Brass
  • Item Binding Post
  • Drive Type Unslotted
  • Rockwell Hardness B60
  • Screw Material Brass
  • Head Style Truss
  • Tensile Strength (PSI) 55,000
  • Barrel Head Dia. 13/32"
  • Screw Head Dia. 13/32"
  • Screw Head Height 1/16"
  • Barrel Head Height 1/16"
  • Screw Thread Length 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list