BINDING POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING POST

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4358XPAK
  • Mfr. Model # Z4358XPAK
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Plain aluminum binding post set. Barrel diameter 13/64 inch, grip range 3-1/2 inch, female barrel length 3-1/2 inches, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch and thread size 8-32.

Technical Specs

  • Package Quantity 10
  • Thread Size 8-32
  • Barrel Dia. 13/64"
  • Grip Range 3-1/2"
  • Barrel Length 3-1/2"
  • Barrel Thread Depth 3/8"
  • Includes Slotted Truss Head Screw
  • Finish Plain
  • Item Binding Post
  • Material Aluminum
  • Tensile Strength (PSI) 34,800
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Aluminum
  • Rockwell Hardness B38
  • Barrel Head Height 1/16"
  • Barrel Head Dia. 13/32"
  • Screw Thread Length 1/4"
  • Screw Head Dia. 13/32"
  • Screw Head Height 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list