Skip Content
BINDING POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING POST

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4348PAK
  • Mfr. Model # Z4348PAK
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Plain aluminum binding post set. Barrel diameter 13/64 inch, grip range 3 inch, female barrel length 3 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch and thread size 8-32.

Technical Specs

  • Thread Size 8-32
  • Package Quantity 10
  • Grip Range 3"
  • Barrel Thread Depth 3/8"
  • Barrel Length 3"
  • Barrel Dia. 13/64"
  • Finish Plain
  • Includes Slotted Truss Head Screw
  • Item Binding Post
  • Material Aluminum
  • Tensile Strength (PSI) 34,800
  • Head Style Truss
  • Drive Type Unslotted
  • Screw Material Aluminum
  • Barrel Head Dia. 13/32"
  • Rockwell Hardness B38
  • Barrel Head Height 1/16"
  • Screw Head Dia. 13/32"
  • Screw Thread Length 1/4"
  • Screw Head Height 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list