BINDING POST TRUSS 13/64X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING POST TRUSS 13/64X1/2

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4308CU
  • Mfr. Model # Z4308CU
  • UNSPSC # 30103606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Binding Post
  • Material Copper
  • Finish Plain
  • Grip Range 1/2"
  • Package Quantity 2
  • Thread Size 8-32
  • Head Style Truss
  • Barrel Dia. 13/64"
  • Barrel Thread Depth 1/4"
  • Barrel Length 1/2"
  • Barrel Head Height 1/16"
  • Barrel Head Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list