Skip Content
BINDING POST 13/64X3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING POST 13/64X3/8 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4374102
  • Mfr. Model # Z4374102
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black anodized aluminum binding post set. Barrel diameter 13/64 inch, grip range 3/8 inch, female barrel length 3/8 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth is open and thread size 8-32.

Technical Specs

  • Package Quantity 25
  • Thread Size 8-32
  • Barrel Thread Depth Open
  • Barrel Length 3/8"
  • Barrel Dia. 13/64"
  • Grip Range 3/8"
  • Finish Black Anodized
  • Includes Slotted Truss Head Screw
  • Item Binding Post
  • Material Aluminum
  • Drive Type Unslotted
  • Tensile Strength (PSI) 34,800
  • Head Style Truss
  • Screw Material Aluminum
  • Rockwell Hardness B38
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Screw Thread Length 3/8"
  • Screw Head Dia. 13/32"
  • Screw Head Height 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list