BINDING POST 13/64X3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING POST 13/64X3/8 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4306XCAP
  • Mfr. Model # Z4306XCAP
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Aluminum binding posts with steel permanent drive caps. Barrel diameter 13/64 inch, grip grange 3/8 inch, female barrel length 3/8 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 1/4 inch and thread size 8-32.

Technical Specs

  • Package Quantity 50
  • Thread Size 8-32
  • Barrel Dia. 13/64"
  • Grip Range 3/8"
  • Barrel Thread Depth 1/4"
  • Barrel Length 3/8"
  • Finish Plain
  • Includes Permanent Drive Cap
  • Item Binding Post
  • Material Aluminum
  • Tensile Strength (PSI) 45,000 for Barrel and 73,000 for Drive Cap
  • Type Tap In
  • Drive Type Unslotted
  • Rockwell Hardness B60 for Barrel, and C45 for Drive Cap
  • Head Style Truss
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Drive Cap Dia. 3/8"
  • Drive Cap Height 1/16"
  • Drive Cap Material Nickel Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list