Skip Content
BINDING POST 13/64X2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING POST 13/64X2 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4332PAK
  • Mfr. Model # Z4332PAK
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Plain aluminum binding post set. Barrel diameter 13/64 inch, grip range 2 inches, female barrel length 2 inches, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch and thread size 8-32.

Technical Specs

  • Package Quantity 25
  • Thread Size 8-32
  • Barrel Dia. 13/64"
  • Barrel Thread Depth 3/8"
  • Barrel Length 2"
  • Grip Range 2"
  • Finish Plain
  • Includes Slotted Truss Head Screw
  • Item Binding Post
  • Material Aluminum
  • Drive Type Unslotted
  • Tensile Strength (PSI) 34,800
  • Screw Material Aluminum
  • Head Style Truss
  • Rockwell Hardness B38
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Screw Thread Length 1/4"
  • Screw Head Dia. 13/32"
  • Screw Head Height 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list