BINDING POST 13/64X2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING POST 13/64X2 1/2 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4344PAK
  • Mfr. Model # Z4344PAK
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Plain aluminum binding post set. Barrel diameter 13/64 inch, grip range 2-1/2 inches, female barrel length 2-1/2 inches, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch and thread size 8-32.

Technical Specs

  • Package Quantity 25
  • Thread Size 8-32
  • Grip Range 2-1/2"
  • Barrel Dia. 13/64"
  • Barrel Thread Depth 3/8"
  • Barrel Length 2-1/2"
  • Item Binding Post
  • Finish Plain
  • Includes Slotted Truss Head Screw
  • Material Aluminum
  • Tensile Strength (PSI) 34,800
  • Drive Type Unslotted
  • Head Style Truss
  • Screw Material Aluminum
  • Rockwell Hardness B38
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Screw Thread Length 1/4"
  • Screw Head Height 1/16"
  • Screw Head Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list