BINDING POST 13/64X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING POST 13/64X1 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4316XCAP
  • Mfr. Model # Z4316XCAP
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Aluminum binding posts with steel permanent drive caps. Barrel diameter 13/64 inch, grip grange 1 inch, female barrel length 1 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch and thread size 8-32.

Technical Specs

  • Thread Size 8-32
  • Package Quantity 25
  • Grip Range 1"
  • Barrel Dia. 13/64"
  • Barrel Thread Depth 3/8"
  • Barrel Length 1"
  • Includes Permanent Drive Cap
  • Item Binding Post
  • Finish Plain
  • Tensile Strength (PSI) 45,000 for Barrel and 73,000 for Drive Cap
  • Material Aluminum
  • Type Tap In
  • Head Style Truss
  • Drive Type Unslotted
  • Rockwell Hardness B60 for Barrel, and C45 for Drive Cap
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Drive Cap Dia. 3/8"
  • Drive Cap Material Nickel Plated Steel
  • Drive Cap Height 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list