Skip Content
BINDING POST 13/64X1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING POST 13/64X1 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4316PAK
  • Mfr. Model # Z4316PAK
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Plain aluminum binding post set. Barrel diameter 13/64 inch, grip range 1 inch, female barrel length 1 inch, male screw length 3/8 inch, head diameter 13/32 inch, female thread depth 3/8 inch and thread size 8-32.

Technical Specs

  • Package Quantity 50
  • Grip Range 1"
  • Barrel Dia. 13/64"
  • Thread Size 8" - 32
  • Barrel Length 1"
  • Barrel Thread Depth 3/8"
  • Includes Slotted Truss Head Screw
  • Tensile Strength (PSI) 34,800
  • Finish Plain
  • Item Binding Post
  • Material Aluminium
  • Drive Type Unslotted
  • Type Binding Posts (Chicago Screws)
  • Screw Material Aluminium
  • Rockwell Hardness B38
  • Head Style Truss
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Screw Head Dia. 13/32"
  • Screw Thread Length 1/4"
  • Screw Head Height 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list