Skip Content
BINDING POST 13/64X1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING POST 13/64X1/4 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4374100
  • Mfr. Model # Z4374100
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Black anodized aluminum binding post set. Barrel diameter 13/64 inch, grip range 1/4 inch, female barrel length 1/4 inch, male screw length 1/4 inch, head diameter 13/32 inch, female thread depth is open and thread size 8-32.

Technical Specs

  • Barrel Dia. 13/64"
  • Package Quantity 25
  • Barrel Thread Depth Open
  • Grip Range 1/4"
  • Thread Size 8-32
  • Barrel Length 3/8"
  • Finish Black Anodized
  • Includes Slotted Truss Head Screw
  • Item Binding Post
  • Material Aluminum
  • Tensile Strength (PSI) 34,800
  • Drive Type Unslotted
  • Head Style Truss
  • Rockwell Hardness B38
  • Screw Material Aluminum
  • Barrel Head Dia. 13/32"
  • Barrel Head Height 1/16"
  • Screw Thread Length 1/4"
  • Screw Head Height 1/16"
  • Screw Head Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list