Skip Content
BINDING COVER,CLR,8-3/4X11-1/4 IN., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDING COVER,CLR,8-3/4X11-1/4 IN.,

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D534
  • Mfr. Model # 30D534
  • UNSPSC # 44103502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Use With 19-Ring Comb Binding Systems
  • Material PVC Plastic
  • Item Binding Cover
  • Colour Clear
  • Size 8-3/4 x 11-1/4"
  • Thickness 8 mil
  • Window No
  • Corners Rounded Corners
  • Pre-Punched No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list