Skip Content
BINDING COMB,3/8 IN,41 TO 55 SHEET, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDING COMB,3/8 IN,41 TO 55 SHEET,

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D529
  • Mfr. Model # 30D529
  • UNSPSC # 44103503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Binding Spine
  • Colour Black
  • Size 3/8"
  • For Use With Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201
  • Material Plastic
  • Type Comb
  • Sheet Capacity 41 to 55

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list