Skip Content
BINDER SMALL 5.5IN X 8.5IN 6 RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER SMALL 5.5IN X 8.5IN 6 RING

TRUCKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TKR514
  • Mfr. Model # 514
  • UNSPSC # 14111531
  • CATALOGUE PAGE # 3182
  • Shipping Weight 1.0 lbs

Product Details

Rugged 6-ring plastic binder. For use with TKR515 daily log refills, and TKR714 daily inspection reports.

Technical Specs

  • Item Drivers Daily Log Binder (Small)
  • Material Plastic
  • Includes N/A
  • Height 6.75"
  • Legend N/A
  • Width 8.75"
  • Legend/Background Color N/A
  • Standards N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list