Skip Content
BINDER MSDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER MSDS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY2023
  • Mfr. Model # 2023
  • UNSPSC # 55101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 11-1/2"
  • Depth 1-1/2"
  • Includes Durable Polyethylene Cover, 36" Chain, Pair of Sheet Lifters
  • Material Polyethylene
  • Item Standard Material Safety Data Sheets Binder
  • Width 10-1/2"
  • Legend Material Safety Data Sheets
  • Language English
  • Legend/Background Color Red on Yellow
  • Ring Size 1.5"
  • Background Color Yellow
  • Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list