BINDER LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BINDER LOAD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM104
  • Mfr. Model # M104
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

The G-80 Forged Master Link is quench and tempered alloy steel and 100% proof tested. Raised markings for better identification. Durable orange Powder Coated finish. Fatigue rated to Grade 80 specifications

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list