Skip Content
BINDER KIT VARIETY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BINDER KIT VARIETY GREEN

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR9201KIT
  • Mfr. Model # 9201KIT
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Ring Binder Kit
  • Includes RIRC9200 Cordura Cover, RIR9200 Ring Binder Green, (40) Sheets Loose Leaf Variety Pack Green, RIR97 All-Weather Pen, Tactical Reference Card Set
  • Sheet Size 4-5/8" x 7"
  • Cover Material Polydura
  • Number of Sheets 40
  • National Stock No. 7530-01-544-9472
  • Paper Color Green
  • Paper Weight 32#
  • Rule Variety
  • Cover Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list