BINDER KIT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BINDER KIT GREEN

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR9200KIT
  • Mfr. Model # 9200KIT
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes RIRC9200 Cordura Cover, RIR9200 Ring Binder Green, (50) Sheets of RIR982 Green, RIR97 All-Weather Pen, Tactical Reference Card Set
  • Item Ring Binder Kit
  • Sheet Size 4-5/8" x 7"
  • Cover Material Polydura
  • Number of Sheets 50
  • National Stock No. 7530-01-536-2654
  • Cover Color Green
  • Paper Weight 32#
  • Rule Universal
  • Paper Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list