BINDER FUL-THANE GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDER FUL-THANE GAL

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP435-82USG
  • Mfr. Model # 435-82USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Single-stage urethane topcoat. Provides a fast easy-to-spray single-stage urethane finish with outstanding colour durability, gloss and chemical resistance. 1 US gal.

Technical Specs

  • Item Nason Ful-Thane Binder 435-82
  • Colour Translucent
  • Container Size 1 US gal.
  • Standards VOC compliant
  • Application Method Air Pressured Spray Equipment
  • VOC Content 2.8 lbs./gal.
  • Dry Time Recoat 30 min.
  • Application Temperature 10 Degrees C - 32 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list