Skip Content
BINDER EZ PRO 3/8 G7-1/2 G4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER EZ PRO 3/8 G7-1/2 G4

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK48406
  • Mfr. Model # 48406
  • UNSPSC # 24141511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Product Details

E-Z Pro Cam Release Lever Binder releases effortlessly without the use of any tools or prying. Free turning, 360 degree continuous swivel action in both tongue and clevis for enhanced straight line pull. Highly visible yellow paint finish.

Technical Specs

  • Handle Type Fixed
  • Item Lever Load Binder
  • Trade Size G30/G43 1/2"
  • Standards CVSA
  • Hook to Hook Min./Max. 19" to 23-3/4"
  • Working Load Limit 9200 lb.
  • Trade Size G70 3/8"
  • Take Up 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list