BINDER, ELITE PRODUCTIVE B/C -USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDER, ELITE PRODUCTIVE B/C -USG

COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP8800E-USG
  • Mfr. Model # 8800E-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Finish Gloss
  • Colour Translucent
  • For Use With Imron Elite EY
  • Size 1 gal.
  • Item Binder
  • Coverage 825 sq. ft. @ 1 mil
  • Base Type Solvent
  • Dry Time 2 - 4 hr.
  • Exposure Imron Elite EY
  • VOC Content 3.5 g/L
  • Application Method Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list