Skip Content
BINDER COMPLIANCE CTR SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER COMPLIANCE CTR SINGLE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYRK018A
  • Mfr. Model # RK018A
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.37 lbs

Technical Specs

  • Depth 4-1/2"
  • Includes Red Polystyrene Board, Binder Rack, MSDS Binder
  • Item Right-To-Know Compliance Center
  • Height 20"
  • Material Polystyrene
  • Legend Right-To-Know Compliance Center
  • Width 14"
  • Legend/Background Color Red
  • Mounting Type Wall Mount
  • Language English
  • Portable No
  • Legend Color Red, Yellow
  • Background Color Red, Yellow
  • Binder Holder Type Basket
  • No. of Binders Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list