Skip Content
BINDER COMPLIANCE CENTER 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BINDER COMPLIANCE CENTER 3IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS330
  • Mfr. Model # S330
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Depth 3"
  • Height 12-1/2"
  • Includes Wall Mounting Bracket, Labels for MSDS, Lockout Procedures, Right to Know
  • Material Plastic Exterior, Metal 3 Ring Binder
  • Item Right-To-Know Center
  • Width 13-1/2"
  • Legend Right-To-Know
  • Legend/Background Color Yellow/Red
  • Mounting Type Wall Mount
  • Language Bilingual
  • Standards ISO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list