Skip Content
BINDER CHAIN RATCHT 3/8IN-1/2IN CHN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER CHAIN RATCHT 3/8IN-1/2IN CHN

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN10035HD
  • Mfr. Model # 10035HD
  • UNSPSC # 24141511
  • CATALOGUE PAGE # 3241
  • Shipping Weight 11.7 lbs

Product Details

Designed and tested to meet and exceed the standards set forth by the National Association of Chain Manufacturers (NACM). Ratchet style chain binder. Used with chain size 3/8 - 1/2 inch. Working load limit 9,200 lbs (4,175 kg).

Technical Specs

  • Working Load Limit 4175kg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list