BINDER CHAIN LEVER 5/16IN-3/8IN CHN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDER CHAIN LEVER 5/16IN-3/8IN CHN

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN10036
  • Mfr. Model # 10036
  • UNSPSC # 24141511
  • CATALOGUE PAGE # 3241
  • Shipping Weight 8.1 lbs

Product Details

Designed and tested to meet and exceed the standards set forth by the National Association of Chain Manufacturers (NACM). Lever style chain binder. Used with chain size 5/16 - 3/8 inch. Working load limit 5,400 lbs (2,450 kg).

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list