BINDER APPLICATION ADJUST USQT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BINDER APPLICATION ADJUST USQT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPSBL6665S-USQT
  • Mfr. Model # SBL6665S-USQT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs

Technical Specs

  • Colour Cloudy
  • Finish Flat
  • Base Type Solvent
  • Size 1 qt.
  • Item Application Adjustment Binder
  • Coverage 230 sq. ft. @ 1 mil
  • Application Method Compressed Air Spray Application
  • Dry Time 30 - 60 min.
  • VOC Content 439 g/L
  • For Use With Cromax Mosaic
  • Exposure Air Dry

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list