Skip Content
BINDER APPLICATION ADJUST USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER APPLICATION ADJUST USG

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPSBL6665S-USG
  • Mfr. Model # SBL6665S-USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.49 lbs

Technical Specs

  • Colour Cloudy
  • Finish Flat
  • Item Application Adjustment Binder
  • Size 1 US gal.
  • Base Type Solvent
  • Coverage 230 sq. ft. @ 1 mil
  • Dry Time 30 - 60 min.
  • Application Method Compressed Air Spray Application
  • VOC Content 439 g/L
  • For Use With Cromax Mosaic
  • Exposure Air Dry

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list