Skip Content
BINDER 3.5 HI/SOLID FUL-THANE 1 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER 3.5 HI/SOLID FUL-THANE 1 GA

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP435-95USG
  • Mfr. Model # 435-95USG
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ful-Thane(R) high solids 3.5 VOC binder. Size: 1 US gal. Mix machine use only.

Technical Specs

  • Item Urethane Binder
  • Container Size 1 US gal.
  • Standards VOC compliant
  • Colour Translucent
  • VOC Content 3.5 lbs./gal.
  • Application Method Air Pressured Spray Equipment
  • Application Temperature 10 Degrees C - 32 Degrees C
  • Dry Time Recoat 30 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list