Skip Content
BINDER 1IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER 1IN RED

WILSON JONES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB5050513809
  • Mfr. Model # 5050513809
  • UNSPSC # 44122003
  • CATALOGUE PAGE # 2155
  • Shipping Weight 0.405 lbs

Product Details

Clear label holder with insert. Horizontal pockets inside both covers.Wide covers provide full index and page protector allowance.

Technical Specs

  • Colour Red
  • Ring Size 1"
  • Includes Horizontal Pockets, Clear Label Holder With Insert.
  • Material Polypropylene
  • Item Binder
  • Cover Type Wide Cover
  • Ring Type D-Ring
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 220 Pages
  • Green Environmental Attribute 100% Total Recycled Content

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list