Skip Content
BINDER 1IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER 1IN BLUE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB5050513803
  • Mfr. Model # 5050513803
  • UNSPSC # 44122003
  • CATALOGUE PAGE # 2155
  • Shipping Weight 0.405 lbs

Product Details

Clear label holder with insert. Horizontal pockets inside both covers.Wide covers provide full index and page protector allowance.

Technical Specs

  • Colour Blue
  • Ring Size 1"
  • Includes Horizontal Pockets, Clear Label Holder With Insert.
  • Sheet Size 8-1/2" x 11"
  • Material Polypropylene
  • Cover Type Wide Cover
  • Item Binder
  • Ring Type D-Ring
  • Sheet Capacity 220 Pages
  • Green Environmental Attribute 100% Total Recycled Content

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List