Skip Content
BINDER 11/2 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BINDER 11/2 IN BLACK

WILSON JONES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB5050513811
  • Mfr. Model # 5050513811
  • UNSPSC # 44122003
  • CATALOGUE PAGE # 2155
  • Shipping Weight 0.97 lbs

Product Details

Clear label holder with insert. Horizontal pockets inside both covers.Wide covers provide full index and page protector allowance.

Technical Specs

  • Colour Black
  • Ring Size 1.5"
  • Includes Horizontal Pockets, Clear Label Holder With Insert.
  • Item Binder
  • Material Polypropylene
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 350 Pages
  • Ring Type D-Ring
  • Cover Type Wide Cover
  • Green Environmental Attribute 100% Total Recycled Content

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list