BIN UNIVERSAL 17-1/2X6-5/8X6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 17-1/2X6-5/8X6-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36220YELLO
  • Mfr. Model # 36220YELLO
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Colour Yellow
  • Item Hanging Bin
  • Material Industrial Grade Polymers
  • Load Capacity 30 lbs.
  • Use Lid Number 36221CRY
  • Use Divider No. 46220
  • Inside Length 15-1/4"
  • Inside Width 4-3/4"
  • Inside Height 6-1/4"
  • Outside Width 6-5/8"
  • Outside Height 6-1/2"
  • No. of Divider Slots Long 1
  • Outside Length 17-1/2"
  • Volume Capacity 428 cu. in.
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 36MY22
  • Use with Grainger Divider No. 36MY17
  • Hang and Stack Bin Item Hanging Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list