Skip Content
BIN UNIVERSAL 17-1/2 X 11 X 6-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 17-1/2 X 11 X 6-1/4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36240YELLO
  • Mfr. Model # 36240YELLO
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Colour Yellow
  • Item Hanging Bin
  • Material Industrial Grade Polymers
  • Load Capacity 40 lbs.
  • Use Divider No. 46220
  • Inside Width 9-1/8"
  • Use Lid Number 36241CRY
  • Inside Height 6-1/4"
  • Outside Width 11"
  • No. of Divider Slots Long 1
  • Inside Length 15-1/4"
  • Outside Height 6-1/2"
  • Volume Capacity 789 cu. in.
  • Outside Length 17-1/2"
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 36MY24
  • Use with Grainger Divider No. 36MY17
  • Hang and Stack Bin Item Hanging Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list