Skip Content
BIN UNIVERSAL 17-1/2 X 11 X 6-1/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 17-1/2 X 11 X 6-1/3

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36240RED
  • Mfr. Model # 36240RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Item Hanging Bin
  • Material Industrial Grade Polymers
  • Colour Red
  • Use Divider No. 46220
  • Load Capacity 40 lbs.
  • Use Lid Number 36241CRY
  • Inside Width 9-1/8"
  • Inside Length 15-1/4"
  • Inside Height 6-1/4"
  • Outside Width 11"
  • No. of Divider Slots Long 1
  • Outside Height 6-1/2"
  • Outside Length 17-1/2"
  • Volume Capacity 789 cu. in.
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 36MY24
  • ESD Conductive No
  • Hang and Stack Bin Item Hanging Bin
  • Use with Grainger Divider No. 36MY17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list