BIN UNIVERSAL 11-1/2 X 8-1/4 X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 11-1/2 X 8-1/4 X4-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36130SCLAR
  • Mfr. Model # 36130SCLAR
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Colour Clear
  • Item Hanging Bin
  • Material Industrial Grade Polymers
  • Load Capacity 20 lbs.
  • Inside Width 6-11/16"
  • Use Divider No. 46110
  • Use Lid Number 36131CRY
  • Inside Length 9-5/8"
  • Inside Height 4-1/4"
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 1
  • Outside Height 4-1/2"
  • Outside Length 11-1/2"
  • Volume Capacity 256 cu. in.
  • No. of Divider Slots Short 0
  • Use with Grainger Divider No. 36MY16
  • Hang and Stack Bin Item Hanging Bin
  • Use with Grainger Lid No. 36MY20
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list