Skip Content
BIN UNIVERSAL 11-1/2 X 8-1/4 X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 11-1/2 X 8-1/4 X4-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36130RED
  • Mfr. Model # 36130RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Item Hanging Bin
  • Colour Red
  • Material Industrial Grade Polymers
  • Load Capacity 20 lbs.
  • Inside Width 6-11/16"
  • Inside Height 4-1/4"
  • Inside Length 9-5/8"
  • Use Divider No. 46110
  • Use Lid Number 36131CRY
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 1
  • Outside Height 4-1/2"
  • Outside Length 11-1/2"
  • Volume Capacity 256 cu. in.
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 36MY20
  • Use with Grainger Divider No. 36MY16
  • ESD Conductive No
  • Hang and Stack Bin Item Hanging Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list