Skip Content
BIN UNIVERSAL 11-1/2 X 4-1/8 X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 11-1/2 X 4-1/8 X4-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36110YELLO
  • Mfr. Model # 36110YELLO
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Hanging Bin
  • Material Industrial Grade Polymers
  • Colour Yellow
  • Load Capacity 10 lbs.
  • Use Divider No. 46110
  • Inside Width 2-9/16"
  • Use Lid Number 36111CRY
  • Inside Height 4-5/16"
  • Outside Width 4-1/8"
  • Inside Length 9-5/8"
  • No. of Divider Slots Long 1
  • Volume Capacity 105 cu. in.
  • Outside Length 11-1/2"
  • Outside Height 4-1/2"
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 36MY18
  • Use with Grainger Divider No. 36MY16
  • Hang and Stack Bin Item Hanging Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list