Skip Content
BIN UNIVERSAL 11-1/2 X 11 X 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 11-1/2 X 11 X 4-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36140YELLO
  • Mfr. Model # 36140YELLO
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Material Industrial Grade Polymers
  • Colour Yellow
  • Use Divider No. 46110
  • Load Capacity 30 lbs.
  • Item Hanging Bin
  • Inside Width 9-7/16"
  • Inside Length 9-5/8"
  • Use Lid Number 36141CRY
  • Inside Height 4-1/4"
  • Outside Width 11"
  • No. of Divider Slots Long 1
  • Outside Length 11-1/2"
  • Outside Height 4-1/2"
  • Volume Capacity 356 cu. in.
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 36MY21
  • ESD Conductive No
  • Hang and Stack Bin Item Hanging Bin
  • Use with Grainger Divider No. 36MY16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list