BIN UNIVERSAL 11-1/2 X 11 X 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BIN UNIVERSAL 11-1/2 X 11 X 4-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36140RED
  • Mfr. Model # 36140RED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Colour Red
  • Item Hanging Bin
  • Material Industrial Grade Polymers
  • Use Divider No. 46110
  • Load Capacity 30 lbs.
  • Use Lid Number 36141CRY
  • Inside Width 9-7/16"
  • Inside Length 9-5/8"
  • Inside Height 4-1/4"
  • Outside Width 11"
  • No. of Divider Slots Long 1
  • Outside Length 11-1/2"
  • Volume Capacity 356 cu. in.
  • Outside Height 4-1/2"
  • No. of Divider Slots Short 0
  • Hang and Stack Bin Item Hanging Bin
  • Use with Grainger Divider No. 36MY16
  • Use with Grainger Lid No. 36MY21
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list