Skip Content
BIN UNIVERSAL 11-1/2 X 11 X 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIN UNIVERSAL 11-1/2 X 11 X 4-1/2

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36140BLUE
  • Mfr. Model # 36140BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Colour Blue
  • Material Industrial Grade Polymers
  • Item Hanging Bin
  • Load Capacity 30 lbs.
  • Inside Length 9-5/8"
  • Use Divider No. 46110
  • Inside Width 9-7/16"
  • Use Lid Number 36141CRY
  • Inside Height 4-1/4"
  • Outside Width 11"
  • No. of Divider Slots Long 1
  • Outside Height 4-1/2"
  • Volume Capacity 356 cu. in.
  • Outside Length 11-1/2"
  • No. of Divider Slots Short 0
  • Use with Grainger Divider No. 36MY16
  • ESD Conductive No
  • Hang and Stack Bin Item Hanging Bin
  • Use with Grainger Lid No. 36MY21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list